Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54857
Zoro # G2847089
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.50
- Shank Dia. 16.56mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54857
- Zoro # G2847089
- UPC # 697334548577
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-1.50 |
Shank Dia. | 16.56mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 113.51mm |
Thread Length | 50.80mm |
Pitch Diameter Limit | D6 |
Thread Size | M20x1.5 |
75% Thread Drill Size | 18.50 mm |
55% Thread Drill Size | 18.90 mm |
65% Thread Drill Size | 18.75 mm |
Shank Length | 62.71 mm |
Square Size | 12.42 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric, Plug, Overall Length 13.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Double End Drill Size 1/8 in, PK12 (77395)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- POWERBUILT 1/4" Drive T-27 Tamper Proof Star Bit Socket (648502)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54991)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54270)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- Cleveland Taps