Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54537
Zoro # G2845853
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.07mm
- Tap Thread Size M8-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54537
- Zoro # G2845853
- UPC # 697334545378
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.07mm |
Tap Thread Size | M8-1.00 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Thread Length | 28.58mm |
Pitch Diameter Limit | D5 |
Thread Size | M8x1 |
55% Thread Drill Size | 7.25 mm |
Shank Length | 40.48 mm |
75% Thread Drill Size | 7.00 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 9/32 in |
Square Size | 6.05 mm |
Description
Straight Flute Tap, Thread Size M8x1, Metric, Plug, Overall Length 69.09 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLADE STRAIGHT 35MM SERRATED (AOWINDK-08L)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-624)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55116)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60808)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54358)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (330014)
- Cleveland Taps