Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54512
Zoro # G2845783
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. Shank Dia.: 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54512
- Zoro # G2845783
- UPC # 697334545125
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | Shank Dia.: 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H5 |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | USCTI |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Shank Length | 1 19/32 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- BETA Multiple hexagon socket for wheel pins (030750212)
- MAKITA 18V LXT® Brushless Steel Rod Flush-Cutter Kit (5.0Ah) (XCS06T1)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C55238)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- Cleveland Taps