Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54375
Zoro # G2845348
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 4.92mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54375
- Zoro # G2845348
- UPC # 697334543756
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 4.92mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.33mm |
Pitch Diameter Limit | D4 |
Thread Length | 22.33mm |
Square Size | 3.86 mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 38.10 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | 4.40 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.30 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Accuscribe Accuscribe Scribing Tool (ACCUSCRIBE.PRO)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/8" x 2" (HML.2-3/8)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54358)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- Cleveland Taps