Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # C56000
Zoro # G2538459
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C56000
- Zoro # G2538459
- UPC # 697334560005
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
55% Thread Drill Size | #32 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #34 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Wipers Set (PMM-09B)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- MARSON Mandrel, 4mm, Steel (39266)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- OSG Straight Flute Hand Tap, Taper, 3 (1012400)
- Cleveland Straight Flute 3-Flute Taps