Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # C54740
Zoro # G2846492
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54740
- Zoro # G2846492
- UPC # 697334547402
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 11.60 mm |
75% Thread Drill Size | 11.40 mm |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.80 mm |
Shank Length | 1 23/32 in |
Tap Length Standard | USCTI |
Thread Size | 1/2"-20 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- BENNER-NAWMAN Circular Saw Blade, For Mfr. No. BNCE-20 (RB-BNCE-NH)
- HANSON Power Impact Bit T25 x 2 in. OAL (1837502)
- STARBORN Smart-Bit #7 Trimhead Tl (BDA140)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- Cleveland Straight Flute 3-Flute Taps