Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # C54598
Zoro # G2846057
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. Shank Dia.: 0.381"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54598
- Zoro # G2846057
- UPC # 697334545989
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 11/32 in |
Tap Length Standard | USCTI |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA JAWSFIT Screwdriver 6PC. Set No (9006PB)
- TEKTON 3/8" Drive Ratchet, 8.6 in. L (SRH01108)
- MILWAUKEE TOOL SHOCKWAVE PH2/T25 Impact Double Ended Bit (48-32-4312)
- DISSTON Disston DB-1 Remgrit Dust Bowl (DB-1)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2493603)
- Cleveland Taps