Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # C54218
Zoro # G2844593
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54218
- Zoro # G2844593
- UPC # 697334542186
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Thread Size | #6-32 |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #34 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbide Tipped Hand Tracer, 2"Bit, 1.5"dia (BL388)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- BOSCH T-Bolt (1613490002)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- Cleveland Straight Flute 3-Flute Taps