Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # C54132
Zoro # G2844392
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54132
- Zoro # G2844392
- UPC # 697334541325
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.04mm |
Pitch Diameter Limit | D3 |
Thread Length | 12.70mm |
55% Thread Drill Size | #44 |
65% Thread Drill Size | 2.10 mm |
Square Size | 2.79 mm |
Shank Length | 33.34 mm |
Tap Length Standard | USCTI |
Thread Size | M2.5x0.45 |
75% Thread Drill Size | #46 |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric, Plug, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 3/16 (C68122)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- WALTER Screws with head FS2617 (FS2617)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 3 Flutes (BPT832)
- Cleveland Straight Flute 3-Flute Taps