Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # C55156
Zoro # G2847728
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C55156
- Zoro # G2847728
- UPC # 697334551560
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Pitch Diameter Limit | H2 |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 1.20 mm |
Thread Size | #0-80 |
55% Thread Drill Size | 1.30 mm |
65% Thread Drill Size | 1.25 mm |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1 5/8 in, High Speed Steel, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Impact Socket (SID22125)
- DREMEL Aluminium Oxide Grinding Stone (971)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- CHICAGO PNEUMATIC Retainer-Beehive (CPTA046096)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- WESTWARD Straight Flute Hand Tap, Plug, 2 (10N659)
- Cleveland Straight Flute 2-Flute Taps