Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 2 Flutes
Mfr # C54472
Zoro # G2845339
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54472
- Zoro # G2845339
- UPC # 697334544722
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
Square Size | 0.1910 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- RPS Utility Belt with Radio Holster (8203-9)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- LINK 3MM HSS Se 3.57 X 6.35 Drill 5.95 Cbore 6.35 Shank 31.75 Oal (75-L2-520)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- YG-1 TOOL CO Tap (L7244)
- Cleveland Taps