Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # C54061
Zoro # G2844088
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54061
- Zoro # G2844088
- UPC # 697334540618
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #1-72 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Pitch Diameter Limit | H1 |
Thread Length | 3/8" |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
55% Thread Drill Size | 1.60 mm |
75% Thread Drill Size | #53 |
65% Thread Drill Size | 1.55 mm |
Thread Size | #1-72 |
Description
Straight Flute Tap, Thread Size #1-72, UNF, Plug, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional (DBX4541S)
- OSG Spiral Point Tap, Plug, 3 (2809408)
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 11)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15246)
- Cleveland Straight Flute 2-Flute Taps