Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 2
Mfr # C54256
Zoro # G2844672
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.168"
- Tap Thread Size #8-32
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54256
- Zoro # G2844672
- UPC # 697334542568
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H1 |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hand Drive Extension 3/8 Inch Drive x 3 3/8 in. Dr, 3 in L (SHA11103)
- PROTO 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 6 Points (J5344)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-28MM)
- MILWAUKEE TOOL 5/8 in. SAE Ratcheting Combination Wrench (45-96-9220)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- Cleveland Straight Flute 2-Flute Taps