Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 2
Mfr # C54186
Zoro # G2844453
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Shank Dia. Shank Dia.: 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54186
- Zoro # G2844453
- UPC # 697334541868
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #36 |
75% Thread Drill Size | #39 |
Thread Size | #5-40 |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
65% Thread Drill Size | #37 |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- DIABLO SDS-Plus Floor Scraper Replacement Blade (DMAPLCH2060BO)
- TITAN TAPE MEASURE DUAL 2pc Combo Set (TL10903)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- Cleveland Straight Flute 2-Flute Taps