Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 2
Mfr # C54044
Zoro # G2844097
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M1.6-0.35
- Tap Dimension Type Metric
- Tap Chamfer Plug
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54044
- Zoro # G2844097
- UPC # 697334540441
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M1.6-0.35 |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
Overall Length | 41.28mm |
Pitch Diameter Limit | D3 |
Thread Length | 7.94mm |
75% Thread Drill Size | 1.25 mm |
Thread Size | M1.6x0.35 |
55% Thread Drill Size | 1.35 mm |
Shank Length | 33.34 mm |
65% Thread Drill Size | 1.30 mm |
Tap Length Standard | USCTI |
Square Size | 2.79 mm |
Description
Straight Flute Tap, Thread Size M1.6x0.35, Metric, Plug, Overall Length 41.27 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.94 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (52435D2B134040)
- GEARWRENCH Fixed Tip Convertible Snap Ring Pliers (1715D)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc (10Z763)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- Cleveland Straight Flute 2-Flute Taps