Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes
Mfr # C54167
Zoro # G2844447
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. 3.58mm
- Tap Dimension Type Metric
- Tap Thread Size M3-0.50
- Pitch Diameter Limit D3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54167
- Zoro # G2844447
- UPC # 697334541677
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Thread Size | M3-0.50 |
Pitch Diameter Limit | D3 |
Tap Size | M3 |
Overall Length | 49.21mm |
Thread Length | 15.88mm |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Shank Length | 33.33 mm |
Square Size | 2.79 mm |
Description
Three Piece Tap Kit, Tap Thread Size M3-0.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 7.87 mm, Overall Length 49.28 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. (JSCV40T)
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (300819)
- Cleveland Straight Flute 3-Flute Taps