Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes
Mfr # C54804
Zoro # G2846879
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Metric
- Tap Thread Size M16-2.00
- Pitch Diameter Limit D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54804
- Zoro # G2846879
- UPC # 697334548041
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Dimension Type | Metric |
Tap Thread Size | M16-2.00 |
Pitch Diameter Limit | D7 |
Tap Size | M16 |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
Square Size | 9.14 mm |
55% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 9/16 in |
Shank Length | 50.80 mm |
75% Thread Drill Size | 14.00 mm |
Description
Three Piece Tap Kit, Tap Thread Size M16-2.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 46.04 mm, Overall Length 96.84 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBQ INNOVATIONS 26076 Nipple Extractor Combo; Piece - 3 (BB698473)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHSA58C)
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- ZORO SELECT SWEEPER MAGNETIC 27 IN W AL (3KNH8)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604407)
- Cleveland Taps