Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C54936
Zoro # G2847210
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.800"
- Tap Thread Size 1"-14
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54936
- Zoro # G2847210
- UPC # 697334549369
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.800" |
Tap Thread Size | 1"-14 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Shank Length | 2-5/8 in |
Square Size | 19/32 in |
Description
Three Piece Tap Kit, Tap Thread Size 1 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNS, Thread Length 2 1/2 in, Overall Length 5 1/8 in, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- GEARWRENCH 36mm Jumbo Combination Ratcheting Wrench (EHT9136)
- WIHA Adjustable TorqueVario 10-50 In/lbs. (28506)
- VESSEL WOOD-COMPO Screwdriver No.300 +1x75 (300P175)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54386)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54357)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54656)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- Cleveland Taps