Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C54665
Zoro # G2846197
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. Shank Dia.: 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54665
- Zoro # G2846197
- UPC # 697334546658
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | Shank Dia.: 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 9.95 mm |
55% Thread Drill Size | 10.20 mm |
Shank Length | 1 11/16 in |
65% Thread Drill Size | 10.00 mm |
Square Size | 15/64 in |
Description
Three Piece Tap Kit, Tap Thread Size 7/16 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 7/8 in, Overall Length 3 5/32 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 4-1/8" (DHS4125)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- CLEVELAND Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes (C54600)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54627)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330053)
- Cleveland Straight Flute 4-Flute Taps