Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes
Mfr # C54539
Zoro # G2845908
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.07mm
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54539
- Zoro # G2845908
- UPC # 697334545392
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.07mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.06mm |
Pitch Diameter Limit | D5 |
Thread Length | 28.58mm |
55% Thread Drill Size | 7.10 mm |
Shank Length | 40.48 mm |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Square Size | 6.05 mm |
Description
Three Piece Tap Kit, Tap Thread Size M8-1.25, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 17.53 mm, Overall Length 69.09 mm, 75 Percent Thread Drill Size H, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- K-TOOL INTERNATIONAL Air Cold Chisel, 6" (KTI-81972)
- HYDE Painter Multi Tool 17-In-1 (06985)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54652)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- Cleveland Straight Flute 4-Flute Taps