Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes
Mfr # C54452
Zoro # G2845162
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia.: 0.255"
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54452
- Zoro # G2845162
- UPC # 697334544524
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H2 |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Square Size | 3/16 in |
Shank Length | 1-1/2 in |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Description
Three Piece Tap Kit, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 5/8 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- SAFEWAZE 15 lb. Elasticated Tool Lanyard (FS8016)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54661)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- Cleveland Straight Flute 4-Flute Taps