Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes
Mfr # C54332
Zoro # G2845007
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54332
- Zoro # G2845007
- UPC # 697334543329
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Square Size | 9/64 in |
Shank Length | 1-1/2 in |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
Description
Three Piece Tap Kit, Tap Thread Size #10-24, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1/2 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-28 2 Flt. Drill'N'Tap (007526AS)
- WARNER 1-1/4 in. Flexible Putty Knife (182)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- STARRETT Edge Finder (827MA)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes (C54841)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54248)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (24046)
- Cleveland Taps