Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54782
Zoro # G2846632
original price:
$86.85
5% off
new price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. Shank Dia.: 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54782
- Zoro # G2846632
- UPC # 697334547822
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | Shank Dia.: 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 2 in |
Square Size | 23/64 in |
Description
Three Piece Tap Kit, Tap Thread Size 5/8 In.-11, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 5/64 in, Overall Length 3 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6 lb Double Face Sledge, 34 Fiberglass Handle (13455)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 20"" (84442)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- Cleveland Taps