Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54731
Zoro # G2846361
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. Shank Dia.: 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54731
- Zoro # G2846361
- UPC # 697334547310
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | Shank Dia.: 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.00 mm |
Square Size | 17/64 in |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 27/64 in |
Description
Three Piece Tap Kit, Tap Thread Size 1/2 In.-13, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 15/16 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Impact Shal (CMMT15834)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- BESSEY Horiz Toggle Clamp, 450 lb, 3/4 in (STC-HH20)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54248)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- Cleveland Taps