Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54656
Zoro # G2846090
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.323"
- Tap Thread Size 7/16"-14
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54656
- Zoro # G2846090
- UPC # 697334546566
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | U |
Square Size | 15/64 in |
55% Thread Drill Size | W |
Shank Length | 1 11/16 in |
75% Thread Drill Size | V |
Description
Three Piece Tap Kit, Tap Thread Size 7/16 In.-14, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/8 in, Overall Length 3 5/32 in, 75 Percent Thread Drill Size V, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13/32 6 Point 26mm 3/8 Sq. Drive (3400A-13/32)
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52205)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- WESTWARD Manual Pipe Threading Kit, 1/2 to 1-1/4In (4YR89)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54414)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54661)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54277)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54652)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (19208)
- Cleveland Taps