Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54523
Zoro # G2845801
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.318"
- Tap Thread Size 5/16"-24
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54523
- Zoro # G2845801
- UPC # 697334545231
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
55% Thread Drill Size | 9/32 in |
Square Size | 15/64 in |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Description
Three Piece Tap Kit, Tap Thread Size 5/16 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 11/16 in, Overall Length 2 23/32 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- PROTO 3/8" Drive Socket Set, SAE, 13 pcs (J52304)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030MD)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- Cleveland Taps