Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54416
Zoro # G2845460
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.47mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54416
- Zoro # G2845460
- UPC # 697334544166
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.47mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
55% Thread Drill Size | 5.25 mm |
Shank Length | 38.10 mm |
Description
Three Piece Tap Kit, Tap Thread Size M6-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 16.00 mm, Overall Length 63.50 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T40 (80451)
- SMITHS Knife & Scissor Sharpener (50933)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54653)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1604307)
- Cleveland Straight Flute 4-Flute Taps