Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54351
Zoro # G2845092
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54351
- Zoro # G2845092
- UPC # 697334543510
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Square Size | 9/64 in |
Shank Length | 1-1/2 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Description
Three Piece Tap Kit, Tap Thread Size #10-32, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1/2 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J10015SS)
- WELLER Crescent Assorted Sizes X 3/8 in. drive SAE 6 Point Deep Well Socket Set 9 pc (CSAS6N)
- XTREME BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5874B)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54323)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55212)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425005)
- Cleveland Straight Flute 4-Flute Taps