Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper 3 Flutes
Mfr # C54220
Zoro # G2844578
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming, Plug, Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54220
- Zoro # G2844578
- UPC # 697334542209
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | #34 |
Square Size | 7/64 in |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
Description
Three Piece Tap Kit, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/8 in, Overall Length 2 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-6 Carbon Steel Plug Hand Tap (DWTP1-3/8-6)
- H & H INDUSTRIAL PRODUCTS M2.5 X 7 (T8) Screw (2100-0066)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR160)
- BIG HORN Large Table Saw Push Button Switch with Emergency STOP Cover (18806)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- Cleveland Taps