Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C54909
Zoro # G2847052
original price:
$90.55
12% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Shank Dia. 19.30mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54909
- Zoro # G2847052
- UPC # 697334549093
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Shank Dia. | 19.30mm |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Pitch Diameter Limit | D8 |
Thread Length | 56.36mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 53/64 in |
Square Size | 14.48 mm |
55% Thread Drill Size | 55/64 in |
Thread Size | M24x3 |
Shank Length | 68.26 mm |
Description
Straight Flute Tap, Thread Size M24x3, Metric, Bottoming, Overall Length 24.62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Heat Gun (PH-1100A)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793071)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27669)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54471)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- Cleveland Straight Flute 4-Flute Taps