Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54866
Zoro # G2847070
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.56mm
- Tap Thread Size M20-2.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54866
- Zoro # G2847070
- UPC # 697334548669
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.56mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 113.51mm |
Thread Length | 50.80mm |
Pitch Diameter Limit | D7 |
Square Size | 12.42 mm |
55% Thread Drill Size | 18.20 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 45/64 in |
Shank Length | 62.71 mm |
75% Thread Drill Size | 17.50 mm |
Thread Size | M20x2.5 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 13.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Medium Duty, 25,000 RPM (48LZ93)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (533095)
- ASTRO PNEUMATIC AIR HAMMER (AO4980)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54279)
- OSG Straight Flute Hand Tap, Plug, 4 (1110100)
- Cleveland Taps