Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54858
Zoro # G2847107
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.56mm
- Tap Thread Size M20-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54858
- Zoro # G2847107
- UPC # 697334548584
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.56mm |
Tap Thread Size | M20-1.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 113.51mm |
Pitch Diameter Limit | D6 |
Thread Length | 50.80mm |
55% Thread Drill Size | 18.90 mm |
Shank Length | 62.71 mm |
Thread Size | M20x1.5 |
65% Thread Drill Size | 18.75 mm |
Square Size | 12.42 mm |
75% Thread Drill Size | 18.50 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric, Bottoming, Overall Length 113.51mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- SITEPRO 1500-O Mini Prism System, Orange (03-1500-O)
- DRILL AMERICA 3/8"-40 HSS Plug Hand Tap (DWTST3/8-40P)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54661)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54884)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54936)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- Cleveland Straight Flute 4-Flute Taps