Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54803
Zoro # G2846827
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.19mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54803
- Zoro # G2846827
- UPC # 697334548034
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D7 |
75% Thread Drill Size | 14.00 mm |
Thread Size | M16x2 |
Square Size | 9.14 mm |
Shank Length | 50.80 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 14.50 mm |
65% Thread Drill Size | 9/16 in |
Description
Straight Flute Tap, Thread Size M16x2, Metric, Bottoming, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD35/64)
- POSI LOCK Roll Pin (10256)
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (207811)
- TITAN Repair Kit For 19419 (TIT19420)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C55112)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- OSG Straight Flute Hand Tap , M14-1.25 , Plug , 4 Flutes, Metric Fine (1974900)
- Cleveland Straight Flute 4-Flute Taps