Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C54757
Zoro # G2846440
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 10.89mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54757
- Zoro # G2846440
- UPC # 697334547570
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 10.89mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D7 |
Shank Length | 49.21 mm |
75% Thread Drill Size | 12.00 mm |
Square Size | 8.18 mm |
55% Thread Drill Size | 12.50 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 31/64 in |
Thread Size | M14x2 |
Description
Straight Flute Tap, Thread Size M14x2, Metric, Bottoming, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #7 (C03044)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/64 (44021)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54936)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (741)
- Cleveland Straight Flute 4-Flute Taps