Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C54728
Zoro # G2846370
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.367"
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54728
- Zoro # G2846370
- UPC # 697334547280
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Tap Length Standard | USCTI |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X40)
- WESTWARD 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY99)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (40566)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54358)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- Cleveland Straight Flute 4-Flute Taps