Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4 Flutes
Mfr # C54691
Zoro # G2846267
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54691
- Zoro # G2846267
- UPC # 697334546917
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.73mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D6 |
Shank Length | 43.66 mm |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 6.99 mm |
55% Thread Drill Size | 27/64 in |
Tap Length Standard | USCTI |
Thread Size | M12x1.75 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/64 (C09656)
- MITUTOYO Power Supply Ac-Dc 120Vac-5Vdc (50AAA297)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- CLEVELAND Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes (C54841)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54661)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54468)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- Cleveland Straight Flute 4-Flute Taps