Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54506
Zoro # G2845740
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54506
- Zoro # G2845740
- UPC # 697334545064
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Tap Length Standard | USCTI |
Shank Length | 1 19/32 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/4)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 1/4-20, Height: 3/4 in (2NPE4)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54329)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60764)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- Cleveland Straight Flute 4-Flute Taps