Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54471
Zoro # G2754600
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-28
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54471
- Zoro # G2754600
- UPC # 697334544715
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
75% Thread Drill Size | 5.45 mm |
Thread Size | 1/4"-28 |
Tap Length Standard | USCTI |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3/8” drive reversible ratchet 72 teeth (009100882)
- HHIP 3/4" B Collared Keyway Bushing (2006-1210)
- MASTER APPLIANCE Stand Kit, 9" L x 12" W x 5" H (30071)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54387)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-10)
- Cleveland Straight Flute 4-Flute Taps