Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54387
Zoro # G2845278
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. Shank Dia.: 0.220"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54387
- Zoro # G2845278
- UPC # 697334543879
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | Shank Dia.: 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Shank Length | 1 13/32 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.60 mm |
75% Thread Drill Size | 4.45 mm |
Square Size | 0.1650 in |
Thread Size | #12-24 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1607000V37)
- LEVEL 5 TOOLS Clipped Knife, Stainless Steel, 6 (5-201)
- WESTWARD 3/4 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J211)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54270)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54627)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- Cleveland Taps