Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C54358
Zoro # G3065909
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54358
- Zoro # G3065909
- UPC # 697334543589
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- LDR Plunger 9 in. L X 4 in. D (512-3111)
- POWERBUILT 10Pc Metric Ball End T-Handle Hex Wrench Set (940202)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54270)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- Cleveland Straight Flute 4-Flute Taps