Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C54323
Zoro # G2844919
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. Shank Dia.: 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54323
- Zoro # G2844919
- UPC # 697334543237
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | Shank Dia.: 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Square Size | 0.1520 in |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BL)
- MILWAUKEE TOOL MX FUEL Core Rig Kit with Stand (MXF302-2HD)
- MILWAUKEE TOOL Blind Rivet & Lockbolt Mandrel Stopper​ for M18 FUEL 1/4 in. Blind Rivet Tool and 1/4 in. Lockbolt Tool (49-16-2661LBS)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X30)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54471)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- Cleveland Taps