Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C54271
Zoro # G2754637
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54271
- Zoro # G2754637
- UPC # 697334542711
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 3.50 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- DEWALT 1/4 COLLET FOR DYRWALL CUTOUT TOOL (DCE55014)
- UNITED SCIENTIFIC Magnifier, Pocket Loupe, 10X (MFC010)
- DRILL AMERICA .3930 HSS Straight Shank Chucking Reamer (DWRR.3930)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- CLEVELAND Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes (C54768)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- Cleveland Taps