Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C55059
Zoro # G2847527
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Shank Dia. Shank Dia.: 1.233"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C55059
- Zoro # G2847527
- UPC # 697334550594
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Shank Dia. | Shank Dia.: 1.233" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Thread Length | 3" |
Pitch Diameter Limit | H4 |
Square Size | 0.9250 in |
75% Thread Drill Size | 1.3376 in |
65% Thread Drill Size | 1.3593 in |
Shank Length | 3 3/8 in |
Thread Size | 1 1/2"-6 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Bottoming, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- AMFLO Brass Ferrule, .718" I.D. (7330)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15727)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54597)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- Cleveland Straight Flute 4-Flute Taps