Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54996
Zoro # G2847341
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 1.021"
- Tap Thread Size 1-1/4"-7
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54996
- Zoro # G2847341
- UPC # 697334549963
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 1.021" |
Tap Thread Size | 1-1/4"-7 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H4 |
65% Thread Drill Size | 1.1294 in |
Square Size | 0.7660 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 1.1108 in |
Shank Length | 3 5/32 in |
Thread Size | 1 1/4"-7 |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Bottoming, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6598)
- PROTO Drift Punch Set, Not Tether Capable (J96BS2)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27655)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19353)
- Cleveland Taps