Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54848
Zoro # G3065778
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.590"
- Tap Thread Size 3/4"-16
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54848
- Zoro # G3065778
- UPC # 697334548485
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.90 mm |
Thread Size | 3/4"-16 |
Tap Length Standard | USCTI |
Square Size | 0.4420 in |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic T45 Tip Size, 6 in Long (68645)
- REGAL CUTTING TOOLS #8-32 H3 Bottom Met-Flo Tap (010341AS)
- DIABLO Universal Extension, 18"x3/8 (DHS375XT18)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C55112)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54803)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- OSG Straight Flute Hand Tap, Taper, 4 (1004200)
- Cleveland Taps