Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54799
Zoro # G2846748
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.50
- Shank Dia. 12.19mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54799
- Zoro # G2846748
- UPC # 697334547990
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.50 |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D6 |
Tap Length Standard | USCTI |
Square Size | 9.14 mm |
65% Thread Drill Size | 14.70 mm |
Shank Length | 50.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | M16x1.5 |
55% Thread Drill Size | 14.90 mm |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 2-Point Utility Blade, 21/32" W, PK5 (HOB-2/5)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38123)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55059)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54248)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973801)
- Cleveland Taps