Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54753
Zoro # G2846538
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Shank Dia. 10.89mm
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54753
- Zoro # G2846538
- UPC # 697334547532
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.50 |
Shank Dia. | 10.89mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | D6 |
Shank Length | 49.21 mm |
Thread Size | M14x1.5 |
65% Thread Drill Size | 1/2 in |
Square Size | 8.18 mm |
55% Thread Drill Size | 12.90 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 12.50 mm |
Description
Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal thread repair tool with 5/16 - 7/16" capacity (NES21)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- FIBERGLASS INNOVATIONS Splitting Maul, 36" Fiberglass Handle, 8 lb. Head (S1A)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54248)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54413)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- Cleveland Straight Flute 4-Flute Taps