Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54677
Zoro # G2846352
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Shank Dia. 9.32mm
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54677
- Zoro # G2846352
- UPC # 697334546771
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.25 |
Shank Dia. | 9.32mm |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 85.73mm |
Pitch Diameter Limit | D5 |
Thread Length | 42.07mm |
Shank Length | 43.66 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 10.78 mm |
Thread Size | M12x1.25 |
Square Size | 6.99 mm |
65% Thread Drill Size | 10.94 mm |
Description
Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2773)
- MILWAUKEE TOOL Knockout Tool and Organizer, 8V DC (2677-23, 48-22-8435)
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- CAPRI TOOLS 1/4 in Drive 3/16 in 12-Point SAE Shallow Socket (CP16154)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27669)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54652)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- Cleveland Taps