Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54597
Zoro # G2845978
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. Shank Dia.: 0.381"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54597
- Zoro # G2845978
- UPC # 697334545972
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Square Size | 0.2860 in |
Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
Tap Length Standard | USCTI |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Shank Length | 1 11/16 in |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack (GTY-HF448 &441)
- CRESCENT 1/4" Drive Dual Material Bit Holding Screwdriver Handle (CRW25C)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54653)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54935)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- Cleveland Straight Flute 4-Flute Taps