Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54584
Zoro # G2845847
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. Shank Dia.: 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54584
- Zoro # G2845847
- UPC # 697334545842
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | Shank Dia.: 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 11/16 in |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | P |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- GREENLEE Carbide Cutter, 1-3/8 (625-1-3/8)
- BON TOOL Bon 14-282 Scaffold Caster, 8" Diameter, 1 3/8" Stem (14-282)
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54323)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54468)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- Cleveland Straight Flute 4-Flute Taps